Shop All Chemical, Gas & Hazardous Material Signs
This Product is Discontinued
Vestil
Aluminum Sign, 7-1/2" H, 10-1/2" W, Rectangle, English, SI-D-47-A-AL-063 (Discontinued)
Mfr # SI-D-47-A-AL-063
Zoro # G2952901
This Product is Discontinued
Key Features
- Header Danger
- Legend Argon
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-47-A-AL-063
- Zoro # G2952901
- UPC # 691215170338
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Sign |
Header | Danger |
Legend | Argon |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black/Red |
Header Legend Color | White |
Double-Sided | No |
Sign Subject Matter | Argon |
Sign Legend Text Color | Black |
Description
Sign,Danger,10.5x7.5 In.,Aluminum,.063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.