Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 7-1/2" H, 10-1/2" W, Aluminum, Rectangle, SI-D-63-A-AL-063
Mfr # SI-D-63-A-AL-063
Zoro # G2163259
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Fall Hazard
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-63-A-AL-063
- Zoro # G2163259
- UPC # 691215175135
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Sign |
Header | Danger |
Legend | Fall Hazard |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black/Red |
Sign Legend Text Color | Black |
Sign Subject Matter | Fall Hazard |
Header Legend Color | White |
Double-Sided | No |
Description
Sign,Danger,10.5x7.5 In.,Aluminum,.063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Desktop Label Printer, i3300 Series, Single Color Capability (150643)
- HONEYWELL NORTH Headgear, Ratchet, Gray, 7In. Crown (F500-H5)
- TOUGH GUY Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, No Text (6VKP8)
- ALLEGRO INDUSTRIES Ambient Air Pump, 115VAC, 0 to 15 psi (9821 W/ 3/8 HANSEN)
- NMC Caution Use Handrail Sign, C191RB (C191RB)
- NMC Caution Use Handrail Sign, C191R (C191R)
- NMC Caution Watch Your Step Anti-Slip Cleat (WFS625)
- SIGNMISSION OSHA Danger Sign, Falling Ice, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-19360)
- NMC Caution Tripping Hazard Sign, C404RB (C404RB)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1688-RD_7X5 (U4-1688-RD_7X5)
- NMC Danger Open Trench Sign, D460EB (D460EB)
- Vestil Signs