Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 7-1/2" H, 10-1/2" W, Aluminum, Rectangle, SI-D-21-A-AL-040
Mfr # SI-D-21-A-AL-040
Zoro # G2155540
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Falling Rocks
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-21-A-AL-040
- Zoro # G2155540
- UPC # 691215162531
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Sign |
Header | Danger |
Legend | Falling Rocks |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Header Legend Color | White |
Header Background Color | Black/Red |
Double-Sided | No |
Sign Subject Matter | Falling Rocks |
Description
Sign,Danger,10.5x7.5 In.,Aluminum,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-1-498)
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - X-Large (48-22-8773)
- GVS-RPB RPB Safety 1/4" Coupler 3/8" Female Thread (04-911)
- BRADY Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black (R4301)
- NMC Caution Step Up Sign, C401P (C401P)
- RUBBERMAID in.Caution Wet Floor in. Sign Yellow 26 in. 2-Sided English Only (FG611277YEL-EA)
- NMC Caution Tripping Hazard - Bilingual Heavy Duty Floor Stand (HDFS207)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0056-RA_14X10 (LCU4-0056-RA_14X10)
- NMC Caution Falling Ice Sign, C488PB (C488PB)
- NMC Watch Your Step Label, Pk5 (CGA12AP)
- NMC Caution Wet Floors Sign, C408PB (C408PB)
- Vestil Slip, Trip & Fall Hazard Signs