Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 7-1/2" H, 10-1/2" W, Aluminum, Rectangle, SI-D-07-A-AL-040
Mfr # SI-D-07-A-AL-040
Zoro # G2151307
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Out Open Shaft
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-07-A-AL-040
- Zoro # G2151307
- UPC # 691215158336
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Sign |
Header | Danger |
Legend | Keep Out Open Shaft |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Legend Color | White |
Sign Legend Text Color | Black |
Sign Subject Matter | Keep Out Open Shaft |
Header Background Color | Black/Red |
Double-Sided | No |
Description
Sign,Danger,10.5x7.5 In.,Aluminum,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Headgear HDK-Facesaver (14381)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- TENACTIV Work Gloves, Nitrile, M, Black/Gray, PR (S21TXUFN-8)
- 3M DBI-SALA Lad-Saf Flexible Counterweight (5901583)
- NMC Caution Falling Ice Sign, C488RB (C488RB)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0253-ND_10X7 (LCU4-0253-ND_10X7)
- SIGNMISSION OSHA Danger Sign, Falling Ice, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-19360)
- NMC Caution Watch Your Step Sign, C203PB (C203PB)
- NMC Large Format Danger Open Pit Sign, D109AD (D109AD)
- NMC Caution Watch Your Step Sign, CGA12P (CGA12P)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0235-NP_14x10 (LCU3-0235-NP_14x10)
- Vestil Signs