Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 7-1/2" H, 10-1/2" W, Aluminum, Rectangle, SI-C-56-A-AL-080
Mfr # SI-C-56-A-AL-080
Zoro # G2147673
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slippery Floor
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-56-A-AL-080
- Zoro # G2147673
- UPC # 691215215046
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | Slippery Floor |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Sign Subject Matter | Slippery Floor |
Double-Sided | No |
Header Legend Color | Yellow |
Header Background Color | Black |
Description
Sign,Caution,10.5x7.5 In.,Aluminum,.080
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, KD, Blue, 1-3/4"H (7032)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Large (204BL-21L)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , CAUTION Black/Yellow Stripe (IN-40-732I)
- MSA SAFETY Gas Mask Case, Black, ABS Plastic (10075204)
- ZING Sign, Danger Fall Hazard, 7x10", PL (10114)
- NMC Caution Watch Your Step 2-View Sign (TV17)
- NMC Danger Open Trench Sign, D460PB (D460PB)
- NMC Caution Prevent Accidents Clear Up Spills Sign, C585PB (C585PB)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0141-NP_14x10 (LCU3-0141-NP_14x10)
- NMC Caution Slippery When Wet Sign, C57RB (C57RB)
- Vestil Signs