Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 7-1/2" H, 10-1/2" W, Aluminum, Rectangle, SI-C-52-A-AL-080
Mfr # SI-C-52-A-AL-080
Zoro # G2146468
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Falling Ice
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-52-A-AL-080
- Zoro # G2146468
- UPC # 691215213844
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | Falling Ice |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Header Background Color | Black |
Double-Sided | No |
Header Legend Color | Yellow |
Sign Subject Matter | Falling Ice |
Description
Sign,Caution,10.5x7.5 In.,Aluminum,.080
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue X-Large (336BL-21XL)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 5x5Ft (5WTZ7)
- LYLE Danger Sign, 7x5 In., English, U1-1027-RD_7X5 (U1-1027-RD_7X5)
- 3M DBI-SALA Advanced Core Mount Sleeve Davit Base (8510109)
- NMC Caution Please Use Handrail Sign, C581RB (C581RB)
- NMC Caution Slippery Floor Sign - Bilingual, ESC366AB (ESC366AB)
- NMC Caution Prevent Accidents Clear Up Spills Sign, C585PB (C585PB)
- NMC Danger Falling Materials Sign, D37RB (D37RB)
- NMC Danger Falling Materials Sign, D37AF (D37AF)
- NMC Caution Watch Your Head Sign, C641AB (C641AB)
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- Vestil Slip, Trip & Fall Hazard Signs