Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 7-1/2" H, 10-1/2" W, Aluminum, Rectangle, SI-C-52-A-AL-063
Mfr # SI-C-52-A-AL-063
Zoro # G2146407
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Falling Ice
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-52-A-AL-063
- Zoro # G2146407
- UPC # 691215213837
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | Falling Ice |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Header Background Color | Black |
Sign Legend Text Color | Black |
Sign Subject Matter | Falling Ice |
Header Legend Color | Yellow |
Description
Sign,Caution,10.5x7.5 In.,Aluminum,.063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC374 (LELC374)
- WOLO Strobe Light, Clear, Flashing (3365P-C)
- MICHELIN Size 12 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- KONG USA Trimmer+ 2M + Tango 715 Black (289SETS01KK)
- NMC Caution Slippery When Wet Sign - Bilingual, ESC57RB (ESC57RB)
- SIGNMISSION OSHA Danger, Sudden Drop Off Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Bilingual Spanish (OS-DS-P-1014-VS-1584)
- RUBBERMAID COMMERCIAL Safety Cone, 36 in Height, 12 1/4 in Width, HDPE, Cone, English, French, Spanish (FG627677YEL)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0146-RD_10x7 (LCU3-0146-RD_10x7)
- NMC Caution Slippery When Wet Sign, CGA14R (CGA14R)
- NMC Caution Watch Your Step Sign, C203AB (C203AB)
- LYLE Reflective Open Hole Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0330-RA_10X7 (LCU4-0330-RA_10X7)
- Vestil Slip, Trip & Fall Hazard Signs