Shop All Spanish Only Signs
Vestil
Aluminum Sign, 14-1/2" Height, 20-1/2" Width, Aluminum, Rectangle, Spanish
Mfr # SI-C-03-E-AL-063-S
Zoro # G0705160
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Sonar El Claxon
- Width 20-1/2"
- Height 14-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-03-E-AL-063-S
- Zoro # G0705160
- UPC # 691215233330
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 20-1/2" |
Height | 14-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | Sonar El Claxon |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Background Color | Black |
Sign Subject Matter | Sonar El Claxon |
Header Legend Color | Yellow |
Description
SIGN-CAUTION-03 20.5X14.5 ALUMINUM .063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Quality Control Sign, Landscape (OS-NS-D-1014-L-17932)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (12120)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Maintenance Room Employees Only Sign, Portrait (OS-NS-A-1824-V-14111)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26P (SPD26P)
- NMC Danger Hazardous Chemicals Sign - Spanish, SPD441RB (SPD441RB)
- NMC Danger No Trespassing Sign - Spanish, SPD81AB (SPD81AB)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26A (SPD26A)
- NMC Spanish Wood Dust Ca Prop 65, SPCP23P (SPCP23P)
- SIGNMISSION OSHA WARNING Sign, Finger, Hand Hazard Spanish, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-WS-A-1014-L-12612)
- NMC Danger Authorized Personnel Only Sign - Spanish, SPD9RB (SPD9RB)
- Vestil Spanish Only Signs