Shop All Security & Access Signs
Vestil
Aluminum Sign, 14-1/2" Height, 20-1/2" Width, Aluminum, Rectangle, English
Mfr # SI-N-18-E-AL-040
Zoro # G2170922
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Area Is Under 24 Hour Tv Surveillance
- Width 20-1/2"
- Height 14-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-18-E-AL-040
- Zoro # G2170922
- UPC # 691215140898
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 20-1/2" |
Height | 14-1/2" |
Details
Item | Aluminum Sign |
Header | Notice |
Legend | This Area Is Under 24 Hour Tv Surveillance |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Blue |
Header Legend Color | White |
Sign Legend Text Color | Black |
Sign Subject Matter | This Area Is Under 24 Hour Tv Surveillance |
Double-Sided | No |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Face Cover (LM-500-WF)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474D37 (474D37)
- WYK Acidsafe Liquid, 1 gal., Box (AN3303)
- ORGANIZED LIVING TRILOCK ANCHOR 10PK WH (1464-6623-11)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (SI-N-35-C-AL-080)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (SI-N-64-C-AL-080)
- NMC Danger Authorized Personnel Only Sign - Bilingual, ESD9AB (ESD9AB)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, NOTICE Truck Drivers Please Ring Bell And Wait Sign, Landscape (OS-NS-D-1014-L-16765)
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1824-L-15237)
- LYLE Safety Sign, Employees Only, 7in.Hx10in.W (U4-1258-RD_10X7)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN34RC (ESN34RC)
- Vestil Security & Access Signs