Shop All Chemical, Gas & Hazardous Material Signs
Vestil
Aluminum Sign, 14-1/2" H, 20-1/2" W, Rectangle, English, SI-W-28-E-AL-080
Mfr # SI-W-28-E-AL-080
Zoro # G2194908
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Soiled Linens
- Width 20-1/2"
- Height 14-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-28-E-AL-080
- Zoro # G2194908
- UPC # 691215185882
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 20-1/2" |
Height | 14-1/2" |
Details
Item | Aluminum Sign |
Header | Warning |
Legend | Soiled Linens |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Legend Color | Black |
Sign Legend Text Color | Black |
Sign Subject Matter | Soiled Linens |
Double-Sided | No |
Header Background Color | Black/Orange |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, M (400-M)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x30 (P874BK 34 30)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6100)
- TALON TRAX Size 10 Men's Composite Rubber Boot, Green (53TY97)
- VESTIL Vinyl Label Sign, 9-1/2" H, 12-1/2" W, Vinyl Label, Rectangle, English, SI-D-20-B-LB-011 (SI-D-20-B-LB-011)
- NMC Caution Hazardous Material Sign, C676PB (C676PB)
- BRADY Hazardous Materials Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English (60319)
- LYLE Reflective Buried Cable Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU3-0214-RA_14x10)
- NMC Biohazard Sign, M758RB (M758RB)
- NMC Large Format Danger Asbestos May Cause Cancer Sign, D23PC (D23PC)
- NMC Explosives (D435R)
- Vestil Signs