Shop All Spanish Only Signs
Vestil
Aluminum Sign, 12-1/2" Height, 18-1/2" Width, Aluminum, Rectangle, Spanish
Mfr # SI-W-24-D-AL-063-S
Zoro # G0677824
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Warning
- Legend Esta Máquinaria Está Controlada Automáticamente Y Puede Comenzar En Cualquier Momento
- Width 18-1/2"
- Height 12-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-24-D-AL-063-S
- Zoro # G0677824
- UPC # 691215305600
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Aluminum Sign |
Header | Warning |
Legend | Esta Máquinaria Está Controlada Automáticamente Y Puede Comenzar En Cualquier Momento |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Header Legend Color | Black |
Sign Legend Text Color | Black |
Sign Subject Matter | Esta Máquinaria Está Controlada Automáticamente Y Puede Comenzar En Cualquier Momento |
Header Background Color | Black/Orange |
Description
Sign-Warning-24,18.5x12.5,Aluminum,.063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Only Sign - Bilingual (M734AB)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-375-499)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 3XL, 1 PR (2066-XXXL (12))
- MCR SAFETY Coated Gloves, L, Natural, Unlined, PK12 (8100A)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (SI-N-47-C-AL-080-S)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- NMC Danger Confined Space Sign - Spanish, SPD162PB (SPD162PB)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26AD (SPD26AD)
- SIGNMISSION OSHA WARNING Sign, Finger, Hand Hazard Spanish, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-WS-A-1014-L-12612)
- NMC Danger Explosives Keep Out Sign - Spanish, SPD436RB (SPD436RB)
- SIGNMISSION OSHA EMERGENCY Sign, First Aid Kit Inside Spanish, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-EM-A-1824-L-10325)
- Vestil Signs