Shop All Security & Access Signs
Vestil
Aluminum Sign, 12-1/2" Height, 18-1/2" Width, Aluminum, Rectangle, English
Mfr # SI-N-64-D-AL-080
Zoro # G2184703
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Unauthorized Persons Keep Out
- Width 18-1/2"
- Height 12-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-64-D-AL-080
- Zoro # G2184703
- UPC # 691215154635
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Aluminum Sign |
Header | Notice |
Legend | Unauthorized Persons Keep Out |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Sign Subject Matter | Unauthorized Persons Keep Out |
Header Background Color | Blue |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3077, Removable Vinyl, 25/pk (ZEZ19-77)
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, 2XL, PR, Black, Reinforced (817WP)
- LITHONIA LIGHTING ExtSgn EmLt, Thermpl, Nic Cad, LED, 4.3W (LHQM LED R HO)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, M, 1000 PK, Lilac (7036M)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (SI-N-64-C-AL-080)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (SI-N-35-C-AL-080)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1423-RA_10X7 (U5-1423-RA_10X7)
- NMC Caution Only Authorized Personnel Allowed Sign - Bilingual, ESC182PB (ESC182PB)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, No Admittance All Deliveries Must Sign, Portrait (OS-NS-A-710-V-14351)
- NMC No Alcoholic Beverages Sign, N303PB (N303PB)
- ZING Concealed Carry Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, 2814 (2814)
- Vestil Security & Access Signs