Shop All Machine Signs
Vestil
Aluminum Sign, 12-1/2" Height, 18-1/2" Width, Aluminum, Rectangle, English
Mfr # SI-N-61-D-AL-040
Zoro # G2183470
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Temporary Out Of Service
- Width 18-1/2"
- Height 12-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-61-D-AL-040
- Zoro # G2183470
- UPC # 691215153713
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Aluminum Sign |
Header | Notice |
Legend | Temporary Out Of Service |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Legend Color | White |
Header Background Color | Blue |
Double-Sided | No |
Sign Legend Text Color | Black |
Sign Subject Matter | Temporary Out Of Service |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE WARMING Men's Black Heated Baselayer Pant, Bluetooth, 3X, 7.4V (MWMP09010720)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6620KVL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Reg (HVJS206)
- CONDOR Safety Sign, 4 in Height, 6 in Width, Magnetic Vinyl, Horizontal Rectangle, English (469L44)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN172)
- CONDOR Lockout Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish (485X20)
- NMC Danger Keep Hands Clear When Equipment Is Running Label, Pk5 (DGA47AP)
- SIGNMISSION OSHA, Lockout Machinery Prior Servicing Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1429-10PK)
- NMC Danger Do Not Operate Machinery Without Guards Sign (D261RB)
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- Vestil Machine Signs