Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 12-1/2" H, 18-1/2" W, Aluminum, Rectangle, SI-D-07-D-AL-063
Mfr # SI-D-07-D-AL-063
Zoro # G2151392
product price: $31.09
/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Out Open Shaft
- Width 18-1/2"
- Height 12-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-07-D-AL-063
- Zoro # G2151392
- UPC # 691215158527
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Aluminum Sign |
Header | Danger |
Legend | Keep Out Open Shaft |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Header Background Color | Black/Red |
Sign Subject Matter | Keep Out Open Shaft |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Sign,Danger,18.5x12.5 In.,Aluminum,.063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Gray XL Nitrile-Coated Cut-Resistant Gloves A3 Level (7031)
- KONG USA Descender, 8 Classic, Aluminum, Black (80503N400KK)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, L, 1 PR (9381LRH)
- IMPACT PRODUCTS Impact Pop Up Safety Cone 20 YellowBlack, MultiLingual (9183)
- NMC Caution Watch Your Step Sign - Spanish, SPC203RB (SPC203RB)
- NMC Caution Watch Your Step Sign - Spanish, SPC203PB (SPC203PB)
- LYLE Reflective Slippery Floor Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal , LCU3-0095-RA_14x10 (LCU3-0095-RA_14x10)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Floor Sign, 25" Height, 11" Width, Plastic, Rectangular (RCP611200YWCT)
- NMC Caution Slippery Floor Sign - Bilingual, ESC366PB (ESC366PB)
- Vestil Signs