Shop All Spanish Only Signs
Vestil
Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish
Mfr # SI-C-44-C-AL-040-S
Zoro # G0716911
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Material Peligroso
- Width 14-1/2"
- Height 10-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-44-C-AL-040-S
- Zoro # G0716911
- UPC # 691215245562
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | Material Peligroso |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Header Legend Color | Yellow |
Header Background Color | Black |
Double-Sided | No |
Sign Subject Matter | Material Peligroso |
Description
SIGN-CAUTION-44 14.5X10.5 ALUMINUM .040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Navy Blue (FP-N-50-XS-NBLE)
- XSORB Spill Kit, Caustic Neutralizer, 55 gal. (XKD550B)
- HEXARMOR simpleFit Reusable Foam Ear Plugs, Bell Shape, 27 dB, Yellow, 48 PK (18-14001)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (SI-N-47-C-AL-080-S)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26PC (SPD26PC)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- NMC Danger Diesel Fuel Sign - Spanish, SPD427PB (SPD427PB)
- NMC Danger Confined Space Sign - Spanish, SPD162RB (SPD162RB)
- NMC Danger Chemical Storage Area Sign - Spanish, SPD239RB (SPD239RB)
- NMC Spanish Write On Scoreboard This Company (WS2SP)
- Vestil Signs