Shop All Security & Access Signs
This Product is Discontinued
Vestil
Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (Discontinued)
Mfr # SI-N-64-C-AL-080
Zoro # G2184627
This Product is Discontinued
Key Features
- Header Notice
- Legend Unauthorized Persons Keep Out
- Width 14-1/2"
- Height 10-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-64-C-AL-080
- Zoro # G2184627
- UPC # 691215154574
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Aluminum Sign |
Header | Notice |
Legend | Unauthorized Persons Keep Out |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Header Legend Color | White |
Double-Sided | No |
Header Background Color | Blue |
Sign Subject Matter | Unauthorized Persons Keep Out |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Knee Boots, Size 11, 16" H, Brown, Plain, PR (22272G/11)
- MSA SAFETY Full Body Harness, XS, Nylon (10194892)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Trekdry(R) (MSD-05-011)
- HONEYWELL Fendall Porta StreamĀ® Eyewash Replacement Pull Strap (32-000102-0000)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Danger Area Under Construction Do Not Enter, Landscape (OS-WS-P-1218-L-12034)
- SPECIAL LITE PRODUCTS Ventena Cast Aluminum Address Plaque with Brushed Aluminum Numbers - Bold Italic Font, Black (SAP-4370-100-BLK)
- NMC Danger Keep Out Hazard Area Sign, D568RB (D568RB)
- NMC No Trespassing Sign - Bilingual, M732AB (M732AB)
- NMC Caution Open Door Slowly Label, Pk5 (C55AP)
- SIGNMISSION OSHA Security Sign, 10" Height, 14" Width, Aluminum, Camera Video Prohibited Bilingual, Landscape (OS-SN-A-1014-L-11510)
- Vestil Signs