Shop All Security & Access Signs
Vestil
Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English
Mfr # SI-N-35-C-AL-040
Zoro # G2175910
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Property Protected By Electronic Surveillance
- Width 14-1/2"
- Height 10-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-35-C-AL-040
- Zoro # G2175910
- UPC # 691215145855
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Aluminum Sign |
Header | Notice |
Legend | This Property Protected By Electronic Surveillance |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Sign Subject Matter | This Property Protected By Electronic Surveillance |
Header Legend Color | White |
Double-Sided | No |
Header Background Color | Blue |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 18" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N2272G/XL)
- TINGLEY 35141 Workbrutes Black 14 Molded In Button PVC Knee Boot with Cleated Outsole (35141.XL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2HNQRW01A000)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 10, PR (644103-10)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (SI-N-35-C-AL-080)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (SI-N-64-C-AL-080)
- LYLE Safety Sign, Door Opens Outward, 5in.H (U4-1215-RD_7X5)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, Boiler Room Keep Authorized Personnel, Landscape (OS-DS-A-1014-L-1900)
- LYLE Visitors Must Report Notice, Decal, 7"x5" (LCU5-0153-ND_7X5)
- LYLE Warning Sign, Storage Not Permitted, 10inW (U6-1230-RD_10X7)
- NMC Caution Keep Aisles Clear Sign - Bilingual, ESC37RB (ESC37RB)
- Vestil Security & Access Signs