Shop All Machine Signs
Vestil
Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English
Mfr # SI-D-26-C-AL-063
Zoro # G2157099
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate This Machine Unless Authorized
- Width 14-1/2"
- Height 10-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-26-C-AL-063
- Zoro # G2157099
- UPC # 691215164160
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Aluminum Sign |
Header | Danger |
Legend | Do Not Operate This Machine Unless Authorized |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Sign Subject Matter | Do Not Operate This Machine Unless Authorized |
Sign Legend Text Color | Black |
Header Legend Color | White |
Header Background Color | Black/Red |
Description
Sign,Danger,14.5x10.5 In.,Aluminum,.063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- GEMTOR Full Body Harness, Vest Style, 2XL (922-9)
- TIMBERLAND PRO Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- RADIANS Radians Economy Starter Kit (RNHK1)
- NMC Caution Welding Area Sign (C362R)
- CONDOR Safety Sign Radiofrequency/Microwave, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle (451W97)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C68 (475C68)
- NMC Danger Look Out For Crane Sign, 10 in Height, 14 in Width, Rigid Plastic (D412RB)
- SIGNMISSION OSHA Danger Sign, Do Not Start This Machine, 5in X 3.5in Decal, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-DS-D-35-L-1171-10PK)
- NMC Warning Keep Guards In Place Sign (W450AB)
- LYLE Lockout Tagout Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0425-RD_7X5)
- Vestil Signs