Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 10-1/2" H, 14-1/2" W, Aluminum, Rectangle, SI-C-56-C-AL-080
Mfr # SI-C-56-C-AL-080
Zoro # G2147831
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slippery Floor
- Width 14-1/2"
- Height 10-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SI-C-56-C-AL-080
- Zoro # G2147831
- UPC # 691215215169
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | Slippery Floor |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Background Color | Black |
Sign Subject Matter | Slippery Floor |
Header Legend Color | Yellow |
Description
Sign,Caution,14.5x10.5 In.,Aluminum,.080
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Clear/White (M4-47-427)
- DUPONT Coat Apron, Tychem(R) SL, White, XL, PK25 (SL275TWHXL002500)
- PETZL Full Body Harness, Crossover Style, 0 (C071DA00)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 110)
- NMC Caution Avoid Injury Watch Your Step Sign, C418RB (C418RB)
- NMC Large Format Danger Falling Materials Sign, D37RC (D37RC)
- SIGNMISSION OSHA Sign, Slippery Surface Absolutely No Running, 5in X 3.5in, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-NS-D-35-L-18343-10PK)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- NMC Watch Your Step Safety Equip.. Sign, C642AB (C642AB)
- NMC Caution Slippery Floor Sign, CGA34PB (CGA34PB)
- NMC Caution Watch Overhead Clearance Sign, C639PB (C639PB)
- Vestil Signs