Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 10-1/2" H, 14-1/2" W, Aluminum, Rectangle, SI-C-52-C-AL-063
Mfr # SI-C-52-C-AL-063
Zoro # G2146641
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Falling Ice
- Width 14-1/2"
- Height 10-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SI-C-52-C-AL-063
- Zoro # G2146641
- UPC # 691215213950
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | Falling Ice |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black |
Sign Subject Matter | Falling Ice |
Header Legend Color | Yellow |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Sign,Caution,14.5x10.5 In.,Aluminum,.063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY 35141 Workbrutes Black 14 Molded In Button PVC Knee Boot with Cleated Outsole (35141.XL)
- CONDOR Full Body Harness, M, Polyester (61DD36)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Black/Yellow Hazard Stripe (IN-50-210I)
- BRADY Brady® 66064 Lockout Tag- Danger Do Not Operate, 2 Sided Economy, Polyester, 25/Pack (66064)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0141-NP_10x7 (LCU3-0141-NP_10x7)
- NMC Caution Watch Your Step Sign, CGA41A (CGA41A)
- HY-KO Caution Slippery When Wet Sign 10" x 14", 5PK, A00423 (A00423)
- NMC Caution Watch Your Step Sign, C203RB (C203RB)
- NMC Caution Step Down Sign, C400RB (C400RB)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- NMC Caution Watch Your Step Label, Pk5 (C203AP)
- Vestil Slip, Trip & Fall Hazard Signs