Shop All Traffic Signs
Vestil
Aluminum Sign, 10-1/2" H, 14-1/2" W, Aluminum, Rectangle, English, SI-C-05-C-AL-040
Mfr # SI-C-05-C-AL-040
Zoro # G2138853
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Pedestrian Traffic
- Width 14-1/2"
- Height 10-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-05-C-AL-040
- Zoro # G2138853
- UPC # 691215199841
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | No Pedestrian Traffic |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Header Legend Color | Yellow |
Header Background Color | Black |
Sign Legend Text Color | Black |
Sign Subject Matter | No Pedestrian Traffic |
Description
Sign,Caution,14.5x10.5 In.,Aluminum,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, L (C12148)
- SPEAKMAN Emergency Shower and Eyewash Sign (SGN3)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, M (K126-HGY MED REG)
- ACCUFORM Banner, Drive Safely And, 28 x 96 In. (MBR830)
- VESTIL Vinyl Label Sign, 10-1/2" H, 14-1/2" W, Vinyl Label, Rectangle, English, SI-C-05-C-LB-011 (SI-C-05-C-LB-011)
- VESTIL Reflective Speed Bump Sign, 11.75" x 9.75" (SBS-1012)
- NMC Sidewalk Closed Cross Here With Right Arrow Sign, TM5140J (TM5140J)
- MUTUAL INDUSTRIES Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 24 Inch H (14967-79-24)
- NMC Workers Symbol Sigm (TM234K)
- NMC Auxiliary Diagonal Arrow Left Sign, TM504K (TM504K)
- SIGNMISSION Driveway Closed to All Thru Traffic with Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24132 (A-1218-24132)
- Vestil Traffic Signs