Shop All Utility Carts
Vestil
Aluminum Service Cart, 3 Shelves, 28x40, Aluminum, 3 Shelves, 660 lb
Mfr # SCA3-2840
Zoro # G5043179
product price: $625.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$625.99
Free 30-Day Returns
Key Features
- Overall Width 27.9375"
- Material Aluminum
- Color Silver
- Load Capacity 660 lb
- Wheel Type 4" x 2" Mold-On Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCA3-2840
- Zoro # G5043179
- UPC # 691215035071
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 27.9375" |
Wheel Diameter | 4" |
Platform Length | 42.3125" |
Top Shelf Height | 41-3/4" |
Shelf Length | 40-1/16 in |
Shelf Width | 27-11/16" |
Caster Wheel Width | 2" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 660 lb |
Item | Aluminum Service Cart,3 Shelves,28x40 |
Wheel Type | 4" x 2" Mold-On Rubber |
Number of Shelves | 3 |
Utility Cart Shelf Style | Lipped |
Utility Cart Item | Service Cart |
Caster Type | (2) Rigid, (2) Swivel with Brake |
Includes | (1) Aluminum Service Cart 3 Shelves |
Number of Caster Wheels | 4 |
Wheel Material | Mold on Rubber |
Features | Features a lip turned up on all shelves to prevent items from sliding off |
Application | All welded service cart, made of aluminum is ideal for transporting parts and boxes |
Assembled | No |
Description
Aluminum Service Cart,3 Shelves,28x40
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12R-UP040D-12)
- AMERICAN GAGE Hand Truck, 800 Lb (AMG3400-1)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8908)
- EPCO EPCO BTDT6 Gator Tuff Zinc Transom Tie-Downs - 2 in. x 6 ft., Pair (BTDT6)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- Vestil Utility & Storage Carts