Shop All Utility Carts
Vestil
Aluminum Service Cart, 2 Shelves, 28x48, Aluminum, 2 Shelves, 660 lb
Mfr # SCA2-2848
Zoro # G5043197
product price: $577.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Overall Width 27.875"
- Material Aluminum
- Color Silver
- Load Capacity 660 lb
- Wheel Type 4" x 2" Mold-On Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCA2-2848
- Zoro # G5043197
- UPC # 691215035057
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 27.875" |
Wheel Diameter | 4" |
Platform Length | 50.25" |
Shelf Length | 48 in |
Shelf Width | 27-5/8" |
Top Shelf Height | 33-3/8" |
Caster Wheel Width | 2" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 660 lb |
Item | Aluminum Service Cart,2 Shelves,28x48 |
Wheel Type | 4" x 2" Mold-On Rubber |
Number of Shelves | 2 |
Caster Type | (2) Rigid, (2) Swivel with Brake |
Utility Cart Item | Service Cart |
Utility Cart Shelf Style | Lipped |
Includes | (1) Aluminum Service Cart 2 Shelves |
Wheel Material | Mold on Rubber |
Features | Features a lip turned up on all shelves to prevent items from sliding off |
Number of Caster Wheels | 4 |
Application | All welded service cart, made of aluminum is ideal for transporting parts and boxes |
Assembled | No |
Description
Aluminum Service Cart,2 Shelves,28x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 108lb (350080-YEL-00600-R0278)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- OASIS MACHINERY Short 5 Roller Conveyor Table (T2235)
- WESCO Manual High Lift Pallet Truck, TSHL27 278MANUAL HIL (272976)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36488PHBK)
- Vestil Utility Carts