Shop All Guard Rails
Vestil
Aluminum Safety Railing, 96" Long
Mfr # ADKR-8
Zoro # G5045909
product price: $270.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 96
- Width 1.625
- Overall Length 96
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ADKR-8
- Zoro # G5045909
- UPC # 691215000864
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 96 |
Width | 1.625 |
Overall Length | 96 |
Overall Height | 42 |
Overall Width | 1.625 |
Outside Dia. | 1.625 |
Depth | 96 |
Midrail Height | 21 in |
Height | 42 |
Details
Material | Aluminum |
Color | Silver |
Item | Safety Railing |
Weight | 18 |
Features | High and mid-rail design provides added safety. Aluminum construction provides durability and protection. Heavy-duty aluminum pipe hand railing can be used in multiple application areas. Railing protects people on uneven walkways and mezzanines |
Description
Aluminum Safety Railing,96" Long
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Pallet Ramp, Black, 1500 lb. (1689BC)
- ZORO SELECT General Purpose Hand Truck, 800 lb., Loop (8WXR2)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- CAMPBELL CHAIN & FITTINGS #35 Sash Chain, Zinc Plated, 100' per Reel (T0723727N)
- VESTIL Bolt-On Style Guard Rail 1 Ft Galvanized (GR-F3R-BO-1-YL)
- VESTIL GUARD RAIL SYSTEM BUFFER END GUARD (GR-H2R-BG)
- VESTIL Galvanized Rigid Post, 43-5/32" (GR-F3R-DI-TP42-HDG)
- VESTIL ENERGY ABSORBING PLATE (BOL-EAP-R-3-8X8)
- VESTIL Low Profile Rack Guard (LPRO-60-9-4)
- VESTIL STEEL SQUARE CONNECTION TUBING 96 IN (CSEC-96)
- EGA Post Protector, 12" Fits 3" Columns (5212)
- Vestil Guard Rails