Shop All Guard Rails
Vestil
Aluminum Safety Railing, 72" Long
Mfr # ADKR-6
Zoro # G5045927
product price: $265.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 72
- Width 1.625
- Overall Length 72
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ADKR-6
- Zoro # G5045927
- UPC # 691215000840
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 72 |
Width | 1.625 |
Overall Length | 72 |
Overall Height | 42 |
Overall Width | 1.625 |
Outside Dia. | 1.625 |
Depth | 72 |
Height | 42 |
Midrail Height | 21 in |
Details
Material | Aluminum |
Color | Silver |
Item | Safety Railing |
Features | High and mid-rail design provides added safety. Aluminum construction provides durability and protection. Heavy-duty aluminum pipe hand railing can be used in multiple application areas. Railing protects people on uneven walkways and mezzanines |
Weight | 15 |
Description
Aluminum Safety Railing,72" Long
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 61 x 23" (GMK81UAE)
- VESTIL 156 H Steel Maintenance Ladder, 12 Steps (LAD-MM-12-G)
- KAHUNA WAGONS Kahuna Wagons-Aluminum Chair Holder Accessory (CRT050)
- THE BRUSH MAN 48” Nylon-Coated Adjustable Shock Cord (0-72”), 12PK (BUNGEE-NYLON-48)
- VESTIL STEEL PIPE SAFETY RAILING 72 IN LENGTH BLACK (VDKR-6-BK)
- VESTIL Rigid Tube Post 18.875 In Bolt-On Style-Galvanized (GR-F2R-BO-TP18-HDG)
- VESTIL STEEL SQUARE CONNECTION TUBING 96 IN (CSEC-96)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- VESTIL Low Profile Rack Guard, 36.63x8.94x4.5 (LPRO-36-9-4)
- VESTIL Toe Board, 56-5/8 in. Overall L (TOE-B-60-N)
- FRONTLINE Guardrail System Non-Penetrating Complete 75' Kit (GUS75GRN)
- Vestil Guard Rails