Shop All Guard Rails
Vestil
Aluminum Safety Railing, 60" Long
Mfr # ADKR-5
Zoro # G5045936
product price: $232.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 60
- Width 1.625
- Overall Length 60
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ADKR-5
- Zoro # G5045936
- UPC # 691215000833
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 60 |
Width | 1.625 |
Overall Length | 60 |
Overall Height | 42 |
Overall Width | 1.625 |
Outside Dia. | 1.625 |
Depth | 60 |
Height | 42 |
Midrail Height | 21 in |
Details
Material | Aluminum |
Color | Silver |
Item | Safety Railing |
Features | High and mid-rail design provides added safety. Aluminum construction provides durability and protection. Heavy-duty aluminum pipe hand railing can be used in multiple application areas. Railing protects people on uneven walkways and mezzanines |
Weight | 13 |
Description
Aluminum Safety Railing,60" Long
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Machinery Mover, 1320 lb. Cap, PU Wheel, Set of 2 (PAKFM01)
- LITTLE GIANT Adjustable Tray, 15 In. L, 36 In. H (AF-SHELF-15)
- CASTERHQ TP-40S, 1.75" Wheel, Stem Retractable Leveling Machine Casters, 4 P (TP9340-00-NYL-IPC)
- LOUISVILLE 5 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1803HD)
- VESTIL Low Profile Rack Guard (LPRO-48-9-2)
- VESTIL Bolt-On Style Guard Rail 6 Ft - Yellow (GR-F2R-BO-6-YL)
- VESTIL STEEL PIPE SAFETY RAILING 72 IN LENGTH BLACK (VDKR-6-BK)
- VESTIL Structural Rack Guard (G8-12)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH SILVER (VDKR-5-SL)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 45In (5JEU8)
- Vestil Guard Rails