Shop All Guard Rails
Vestil
Aluminum Safety Railing, 48" Long
Mfr # ADKR-4
Zoro # G5045945
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 48
- Width 1.625
- Overall Length 48
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ADKR-4
- Zoro # G5045945
- UPC # 691215000826
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 48 |
Width | 1.625 |
Overall Length | 48 |
Overall Height | 42 |
Overall Width | 1.625 |
Outside Dia. | 1.625 |
Depth | 48 |
Height | 42 |
Midrail Height | 21 in |
Details
Material | Aluminum |
Color | Silver |
Item | Safety Railing |
Features | High and mid-rail design provides added safety. Aluminum construction provides durability and protection. Heavy-duty aluminum pipe hand railing can be used in multiple application areas. Railing protects people on uneven walkways and mezzanines |
Weight | 11 |
Description
Aluminum Safety Railing,48" Long
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Holdown Assemblies, Holdown Conversion W (PIMF0028AR)
- ZORO SELECT Swivel Plate Caster w/Brake, Rubber, 2 in., 150 lb. (33H636)
- EVEREST EVEREST 1" x 10Ft 300 LBS WORKING LIMIT RATCHET TIE DOWN 4PK W/ POUCH (S41103)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10334)
- VESTIL Toeboard For Pipe Safety Railing (VDKR-8-TB)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL Steel Safety Railing, 72" Length (VDKR-6)
- VESTIL Guard Rail Straight Rail, 72" (GR-H2R-BO-6-HDG)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP42-YL)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH SILVER (VDKR-5-SL)
- Vestil Warehouse Safety Guards & Protectors