Shop All Dollies
Vestil
Aluminum Plate Dolly With Steel Wheels
Mfr # PDA-2436-C-S-H
Zoro # G0986216
original price:
$380.79
9% off
new price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 2800 lb
- Assembled No
- Platform Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 36" |
Caster Wheel Dia. | 4" |
Platform Width | 24" |
Platform Height | 6" |
Caster Wheel Width | 2" |
Caster Width | 2 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 2800 lb |
Item | Aluminum Plate Dolly With Steel Wheels |
Assembled | No |
Platform Material | Aluminum |
Load Capacity (Lb.) | 2800 lb. |
Includes | (1) Carrying Handle |
Caster Material | Cast Steel |
For Use With | Shipping, Distribution Facilities |
Caster Wheel Type | Swivel |
Number of Caster Wheels | 4 |
Features | Raised diamond tread plate for strength and extra grip |
Description
Aluminum Plate Dolly With Steel Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R3242A1E30B4W4C1P3)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLAL)
- US CARGO CONTROL 3" x 20' Yellow Ratchet Strap w/ Wire Hooks (7520WH-Y)
- DAYTON Cable, 1/32 in., 500 ft., 1 x 19, SS (33RG75)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX30L W/HANDLE (ACP-2130-9-HDL)
- VESTIL Black Steel Dolly Set 8"x8"x3-5/8", 2PK (SDOL-2)
- VESTIL Plastic Dolly, Pull Rope, 24x16", 220 lb. (POS-1624-ROPE)
- VESTIL Poly Dolly 33-1/2" x 21" x 6-5/16", 500 lb Capacity, Green (POS-2133)
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-9)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- Vestil Hand Trucks & Dollies