Shop All Dollies
Vestil
Aluminum Plate Dolly With Steel Wheels
Mfr # PDA-1627-C-S
Zoro # G0986277
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 2800 lb
- Assembled No
- Platform Length 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 27" |
Overall Width | 16 |
Overall Length | 27 |
Height | 7 in |
Overall Height | 6.1875 |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 2800 lb |
Item | Aluminum Plate Dolly With Steel Wheels |
Assembled | No |
Includes | (1) Aluminum Plate Dollies; (4) Swivel Casters |
Features | Manufactured from aluminum for lightweight heavy-duty applications. Raised diamond tread plate for strength and extra grip. Casters are bolted on for quick and easy assembly. Includes four cast steel swivel casters for heavy-duty maneuverability |
For Use With | Ideal for distribution and material handling facilities |
Number of Caster Wheels | 4 |
Caster Material | Cast Steel |
Number of Casters | 4 |
Description
Aluminum Plate Dolly With Steel Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 12 ft. (1DNF9)
- MIDWEST FASTENER 3/8" Galvanized Steel Wire Rope Thimbles 5PK (54682)
- FLEMING SUPPLY Fleming Supply 24" Bungee Cords 10 Pack (659951BUC)
- MAASDAM Rope with Hook, 1/2" x 20 ft. (3973)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 600lb Capacity 24 x 36 (FWD-2436-3R)
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- VESTIL Poly Dolly 33-1/2" x 21" x 6-5/16", 500 lb Capacity, Green (POS-2133)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- VESTIL LEG DOLLY 300 LB CAPACITY 12 X 10-3/4, PK4 (LEG-D-12-4PK)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x6-1/2, Steel (48J125)
- Vestil Hand Trucks & Dollies