Shop All Dollies
Vestil
Aluminum Plate Dolly With Steel Wheels
Mfr # PDA-1627-C-S-H
Zoro # G0986268
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 2800 lb
- Assembled No
- Platform Length 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 27" |
Overall Length | 27 |
Overall Width | 16 |
Overall Height | 6 |
Height | 6 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 2800 lb |
Item | Aluminum Plate Dolly With Steel Wheels |
Assembled | No |
Features | Manufactured from aluminum for lightweight heavy-duty applications. Raised diamond tread plate for strength and extra grip. Carrying handle on one end for simple transportation. Includes four cast steel swivel casters for heavy-duty maneuverability |
Includes | (1) Aluminum Plate Dollies; (4) Swivel Casters |
Number of Caster Wheels | 4 |
For Use With | Ideal for distribution and material handling facilities |
Caster Material | Cast Steel |
Number of Casters | 4 |
Description
Aluminum Plate Dolly With Steel Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- ZORO SELECT Stem Caster, 120 lb. Ld Rating, Gray Wheel (P5S-UP030G-ST1)
- SUMNER Pipe Cart, 2000 lb., 58-1/2 in. x 33 in. x 19.5 in. (783230)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000720)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX30L W/HANDLE (ACP-2130-9-HDL)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- VESTIL Hardwood Dolly - Rubber Ends (HDOR-1830-12)
- VESTIL Adjustable Tote Dolly, 2000 lb Capacity (ATD-1622-4)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Blue (35YL99)
- Vestil Hand Trucks & Dollies