Shop All Dollies
Vestil
Aluminum Plate Dolly
Mfr # VPLDO/A-1824
Zoro # G0593577
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 1200 lb
- Assembled No
- Platform Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 24" |
Overall Length | 24 |
Overall Width | 18 |
Overall Height | 6.125 |
Height | 7 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 1200 lb |
Item | Aluminum Plate Dolly |
Assembled | No |
Caster Wheel Type | (2) Rigid (2) Swivel with Brake |
Includes | (1) Aluminum Plate Dolly |
Features | Raised diamond tread plate provides extra grip. Dolly design makes moving units easy. Heavy-duty design allows units to support up to 1200 pounds. Mold on rubber casters roll smoothly while carrying product |
Number of Caster Wheels | 4 |
For Use With | The Aluminum plate dolly is ideal for distribution and material handling facilities |
Caster Material | Mold on Rubber |
Number of Casters | 4 |
Description
Aluminum Plate Dolly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush End Post, 45 In., Yellow, Steel (22DN10)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Yllw (17246)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 1 Ton, 15 Ft Lift (YA-100-15)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-12)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24 (VPLDO/A-1824-AS)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-12)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1200 lb Capacity Mold-on-Rubber (PLDL-HD-4-8MR)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- ZEELINE Dolly with Steel Casters Up to 200 Pounds (ZE120-S)
- Vestil Dollies