Shop All Dollies
Vestil
Aluminum Plate Dolly
Mfr # VPLDO/A-1418
Zoro # G0986231
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 1200 lb
- Assembled No
- Platform Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 18" |
Caster Wheel Dia. | 4" |
Platform Width | 14" |
Platform Height | 6-1/8" |
Caster Wheel Width | 2" |
Caster Width | 2 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 1200 lb |
Item | Aluminum Plate Dolly |
Assembled | No |
Platform Material | Aluminum |
Caster Wheel Type | (2) Rigid, (2) Swivel with Brake |
Load Capacity (Lb.) | 1200 lb. |
Number of Caster Wheels | 4 |
Assembled/Unassembled | Unassembled |
Caster Material | Mold on Rubber |
For Use With | The Aluminum plate dolly is ideal for distribution and material handling facilities |
Includes | (1) Aluminum Plate Dolly |
Features | Raised diamond tread plate provides extra grip |
Caster Type | (2) Rigid (2) Swivel with Brake |
Product Type | Aluminum Plate Dolly |
Description
Aluminum Plate Dolly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Accessory Ladder Hook, For Industrial Service Cart, Structural Foam, 2PK (800303)
- DAYTON Quick-Install Trolley, 2000 lb. (25K805)
- ULTIMATION Roller Bracket, Galvanized Steel for 7/16in Hex Axle, 1/2 Angle (190-BR)
- GREENFIELD PRODUCTS Greenfield Products SNS-B Stretch N' Slide (SNS-B)
- VESTIL Red Steel Corner Mover Dolly 1200 lb Capacity Per Set 4 Pack (CMD-S-300-4PK)
- VESTIL Nose Plate Dolly (NPL-21)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- VESTIL Blue Steel Plate Dolly 1200 lb Capacity 24 x 30 (VPLDO/S-2430-AS)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- BLACK BULL Steel Snowmobile Dolly Set, 1500 Lbs. (SMD1500)
- Vestil Dollies