Shop All Hard Case Storage
Vestil
Aluminum Pilot Case With Trolley Handle 19"L x 10"W x 14"H, Silver
Mfr # CASE-EH
Zoro # G605829546
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CASE-EH
- Zoro # G605829546
- UPC # 691215106627
- Country of Origin China
- Category Hard Case Storage
Details
Color | Silver |
Material | Aluminum |
Description
Case-eh aluminum pilot case with trolley handle 19"l x 10"w x 14"h, silver the aluminum pilot case is designed for portability and dependability. The unit is constructed with mdf (medium-density fibreboard)panels & abs surface layer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drift Punch Set, Not Tether Capable (J96BS2)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- MITUTOYO Micrometer, Head, 0-25mm (150-210)
- DEWALT 1-1/2"x24"x29" High Impact 4 Cutter SDS Max (DW5858)
- VESTIL Aluminum Frame Case, EVA Lining, 16x10x11 (CASE-F)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- VESTIL ALUMINUM STORAGE CASE W/ COMBO LOCK, 14 X 18 X 6 (CASE-1814-CL-BK)
- VESTIL ALUMINUM CARRYING CASE 13 X 11.5 X 5 (CASE-1310)
- VESTIL ALUMINUM CARRYING CASE 13 X 14.5 X 6 (CASE-1813)
- VESTIL Protective Case, 18" L x 14" W (CASE-1814-FM)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-000BK-0A0)
- Vestil Hard Case Storage