Shop All Pallet Dollies
Vestil
Aluminum Pallet Dolly - Tilt Style
Mfr # DOL-4848-10T
Zoro # G0986338
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48"
- Material Aluminum
- Color Silver
- Load Capacity 8000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DOL-4848-10T
- Zoro # G0986338
- UPC # 691215015295
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Width | 48" |
Platform Length | 48" |
Platform Height | 4-1/8" |
Platform Width | 48" |
Caster Wheel Width | 3" |
Caster Wheel Dia. | 3-1/2" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 8000 lb |
Item | Aluminum Pallet Dolly - Tilt Style |
Assembled | Yes |
Caster Wheel Type | Roller |
Number of Caster Wheels | 10 |
Load Capacity (Lb.) | 8000 lb. |
Platform Material | Aluminum |
Platform Style | Tilt |
For Use With | Pallets |
Assembled/Unassembled | Assembled |
Caster Material | Phenolic |
Includes | (1) Loop at Each End of Dolly and (1) Handle |
Product Type | Aluminum Pallet Dolly - Tilt Style |
Description
Aluminum Pallet Dolly - Tilt Style
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW (3848)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1000 lb (16TM05201S)
- HSI Three Leg Wire Rope Sling, 3/8 in dia, 3 ft Length, Bolt Anchor Shackle, 3.7 ton Capacity (300BAS3/8X-03)
- JET 1/2-Pt, 1/2 Ton, Fits 2-1/2In. - 8In. Wi (252005)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- VESTIL OPTION-LOOPS/HANDLES ALUM PALLET DOLLY (DOL-HDL)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x42, Aluminum (48J108)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4848-6PHFL)
- Vestil Hand Trucks & Dollies