Shop All Pallet Dollies
Vestil
Aluminum Pallet Dolly - Tilt Style
Mfr # DOL-4242-8T
Zoro # G0986426
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 42"
- Material Aluminum
- Color Silver
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DOL-4242-8T
- Zoro # G0986426
- UPC # 691215015288
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Width | 42" |
Platform Length | 42" |
Caster Wheel Width | 3" |
Caster Wheel Dia. | 3-1/2" |
Platform Height | 4-1/8" |
Platform Width | 42" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 6000 lb |
Item | Aluminum Pallet Dolly - Tilt Style |
Assembled | Yes |
Platform Style | Tilt |
Platform Material | Aluminum |
Assembled/Unassembled | Assembled |
Caster Wheel Type | Roller |
Load Capacity (Lb.) | 6000 lb. |
For Use With | Pallets |
Caster Material | Phenolic |
Includes | (1) Loop at Each End of Dolly and (1) Handle |
Number of Caster Wheels | 8 |
Product Type | Aluminum Pallet Dolly - Tilt Style |
Description
Aluminum Pallet Dolly - Tilt Style
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- US CARGO CONTROL Yellow Adjustable Tow Dolly Strap with 4” Top Strap and Flat Hook (WNADJ4-DRING-FH)
- BUYERS PRODUCTS Winch Bars (1903060)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- VESTIL OPTION-LOOPS/HANDLES ALUM PALLET DOLLY (DOL-HDL)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- ZORO SELECT Pallet Dolly, 48x40, Cap 3600 lb, Steel (48J082)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, Steel (48J084)
- Vestil Pallet Dollies