Shop All Pallet Dollies
Vestil
Aluminum Pallet Dolly - Tilt Style
Mfr # DOL-3636-10T
Zoro # G0986399
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 37"
- Material Aluminum
- Color Silver
- Load Capacity 8000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DOL-3636-10T
- Zoro # G0986399
- UPC # 691215015097
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Width | 37" |
Platform Length | 36" |
Caster Wheel Dia. | 3-1/2" |
Platform Height | 4-1/8" |
Platform Width | 36" |
Caster Wheel Width | 3" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 8000 lb |
Item | Aluminum Pallet Dolly - Tilt Style |
Assembled | Yes |
Caster Material | Phenolic |
Platform Style | Tilt |
Load Capacity (Lb.) | 8000 lb. |
Platform Material | Aluminum |
Number of Caster Wheels | 10 |
Caster Wheel Type | Roller |
For Use With | Pallets |
Includes | (1) Loop at Each End of Dolly and (1) Handle |
Product Type | Aluminum Pallet Dolly - Tilt Style |
Description
Aluminum Pallet Dolly - Tilt Style
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYTAN INTERNATIONAL 2PK 96K ORG Bale Twine (PBT96170TONBP)
- CM Top Hook Assembly (653-0120)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1214-4.5F)
- ZORO SELECT Guard Rail, 10 ft. L, 15 In. H (GR-F3R-DI-10-HDG)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- VESTIL OPTION-LOOPS/HANDLES ALUM PALLET DOLLY (DOL-HDL)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- Vestil Pallet Dollies