Shop All Pallet Dollies
Vestil
Aluminum Pallet Dolly
Mfr # DOL-4848-8NT
Zoro # G0986408
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48"
- Material Aluminum
- Color Silver
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DOL-4848-8NT
- Zoro # G0986408
- UPC # 691215085939
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Width | 48" |
Platform Length | 48" |
Caster Wheel Width | 3" |
Caster Wheel Dia. | 3-1/2" |
Platform Height | 4-1/8" |
Platform Width | 48" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 6000 lb |
Item | Aluminum Pallet Dolly |
Assembled | Yes |
For Use With | Pallets |
Load Capacity (Lb.) | 6000 lb. |
Caster Wheel Type | Roller |
Includes | (1) Loop at Each End of Dolly and (1) Handle |
Number of Caster Wheels | 8 |
Assembled/Unassembled | Assembled |
Platform Material | Aluminum |
Platform Style | Non-Tilt |
Caster Material | Phenolic |
Product Type | Aluminum Pallet Dolly |
Description
Aluminum Pallet Dolly
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, Stl 3X1-3/8 Ss V-Grooved (R-STL-3SVB)
- ALERA Alera SW690004 4 in. Optional Casters for Wire Shelving PVC Grip Ring - 200 lbs Caster (SW690004)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- ZORO SELECT Caster Wheel, 4" dia., 1-3/16" W, Black (VE 100/12R-EL)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- VESTIL OPTION-LOOPS/HANDLES ALUM PALLET DOLLY (DOL-HDL)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, w/Handle (48J087)
- ZORO SELECT Pallet Dolly, 48x48, With Floor Locks (48J090)
- ZORO SELECT Pallet Dolly, 48x40, Floor Lock & Handle (48J091)
- Vestil Hand Trucks & Dollies