Shop All Pallet Dollies
Vestil
Aluminum Pallet Dolly
Mfr # DOL-4848-10NT
Zoro # G0986329
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48"
- Material Aluminum
- Color Silver
- Load Capacity 8000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DOL-4848-10NT
- Zoro # G0986329
- UPC # 691215085922
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Width | 48" |
Platform Length | 48" |
Platform Width | 48" |
Platform Height | 4-1/8" |
Caster Wheel Dia. | 3-1/2" |
Caster Wheel Width | 3" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 8000 lb |
Item | Aluminum Pallet Dolly |
Assembled | Yes |
Platform Material | Aluminum |
Platform Style | Non-Tilt |
Includes | (1) Loop at Each End of Dolly and (1) Handle |
Assembled/Unassembled | Assembled |
For Use With | Pallets |
Caster Material | Phenolic |
Number of Caster Wheels | 10 |
Caster Wheel Type | Roller |
Load Capacity (Lb.) | 8000 lb. |
Product Type | Aluminum Pallet Dolly |
Description
Aluminum Pallet Dolly
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B4B8AC2P6)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP050D-12-AM)
- US CARGO CONTROL 4" Forged D-Ring (DR4)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 1000 lb. (1NWP2)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- VESTIL OPTION-LOOPS/HANDLES ALUM PALLET DOLLY (DOL-HDL)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x42, Aluminum (48J108)
- Vestil Pallet Dollies