Shop All Pallet Dollies
Vestil
Aluminum Pallet Dolly
Mfr # DOL-4248-6NT
Zoro # G0985909
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 42"
- Material Aluminum
- Color Silver
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DOL-4248-6NT
- Zoro # G0985909
- UPC # 691215085908
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Width | 42" |
Platform Length | 48" |
Platform Width | 42" |
Caster Wheel Width | 3" |
Platform Height | 4-1/8" |
Caster Wheel Dia. | 3-1/2" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 4000 lb |
Item | Aluminum Pallet Dolly |
Assembled | Yes |
Number of Caster Wheels | 6 |
Load Capacity (Lb.) | 4000 lb. |
Caster Wheel Type | Roller |
Platform Material | Aluminum |
Platform Style | Non-Tilt |
Assembled/Unassembled | Assembled |
For Use With | Pallets |
Includes | (1) Loop at Each End of Dolly and (1) Handle |
Caster Material | Phenolic |
Product Type | Aluminum Pallet Dolly |
Description
Aluminum Pallet Dolly
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 3/8", 1T WLL (1018428)
- HARRINGTON Trolley, Steel, 4000 lb. (PTF2020)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP3624A3B8AC1P6)
- VESTIL OPTION-LOOPS/HANDLES ALUM PALLET DOLLY (DOL-HDL)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- ZORO SELECT Pallet Dolly, 48x48, Floor Lock & Handle (48J093)
- RUBBERMAID COMMERCIAL Pallet Dolly, 2500 lb, 50" L x 50" W Deck (2154626)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- Vestil Hand Trucks & Dollies