Shop All Pallet Dollies
Vestil
Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity
Mfr # DOL-4242-6NT
Zoro # G503505788
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42
- Depth 42
- Overall Height 4.125
- Width 42
- Size 42 x 42 x 4.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DOL-4242-6NT
- Zoro # G503505788
- UPC # 691215015264
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Length | 42 |
Depth | 42 |
Overall Height | 4.125 |
Width | 42 |
Size | 42 x 42 x 4.125 |
Overall Length | 42 |
Height | 4.125 |
Overall Width | 42 |
Details
Material | Aluminum |
Application | When large or small items need transferred to new areas, let a pallet dolly help. |
Weight | 56 |
Features | High capacity dolly transports the heaviest loads. Pallet dolly design transports pallets with ease. Heavy-duty rollers make portability easy. All welded aluminum construction is durable yet lightweight |
Description
The Aluminum pallet dolly is designed to transport pallets with ease. All welded aluminum construction is durable yet lightweight. Features heavy-duty rollers for easy portability. Tilt style allows for easier turning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250P-10)
- CM CM Columbus McKinnon 490-48366 Red Devil Ratchet Type Load Binder 1-2 Inch-G30 3- (490-48366)
- US CARGO CONTROL 5/16" Stainless Steel Screw Pin Anchor Shackle - Import - 0.65 Ton (SPAS516SS)
- ZORO SELECT Wheel Brake Kit, Face Contact, 8 in., Steel (P-WKR21 080X200)
- VESTIL OPTION-LOOPS/HANDLES ALUM PALLET DOLLY (DOL-HDL)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x42, Aluminum (48J108)
- ZORO SELECT Pallet Dolly, 48x48, With Floor Locks (48J090)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, w/Handle (48J087)
- Vestil Hand Trucks & Dollies