Shop All Pallets
Vestil
Aluminum Pallet, 47.875 in L, 47.875 in W, 5.0625 H
Mfr # AP-ST-4848-SB
Zoro # G901793800
product price: $552.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Length 47.875 in
- Width 47.875 in
- Height 5.0625
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 47.875 in |
Width | 47.875 in |
Height | 5.0625 |
Overall Height | 5.0625 in |
Overall Width | 47.875 in |
Overall Length | 47.875 |
Depth | 47.875 |
Size | 47.875 in x 47.875 in x 5.0625 in |
Details
Item | Pallet |
Color | Silver |
Material | Aluminum |
Load Capacity | 6000 lbs |
Fork Entry | 2-Way Entry |
Description
A welded Aluminum Pallet is a great asset for a variety of industries. The open design enables quick and simple cleaning. This pallet is durable and re-usable with a skid bottom entry for pallet and fork truck use. Large static capacity allows for load both big and small.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Cotton/Polyester, XL, PK12 (9500XLM)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 24"W x 34"H, Chrome (2HGD8)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (PB105-5 Yellow)
- VESTIL Steel Adjustable Work-Mate Stand, 24" x 96" (AHW-L-2496)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- VESTIL Blue Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLUE)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)
- VESTIL Steel Pallet, 48 in L, 48 in W, 4.75 H (SPL-4848)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- Vestil Pallets