Shop All Pallets
Vestil
Aluminum Pallet, 47.875 in L, 47.875 in W, 5.0625 H
Mfr # AP-4848-SB
Zoro # G101795253
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 47.875 in
- Width 47.875 in
- Height 5.0625
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 47.875 in |
Width | 47.875 in |
Height | 5.0625 |
Overall Width | 47.875 in |
Overall Length | 47.875 |
Size | 47.875 in x 47.875 in x 5.0625 in |
Overall Height | 5.0625 in |
Depth | 47.875 |
Details
Item | Pallet |
Color | Silver |
Material | Aluminum |
Fork Entry | 2-Way Entry |
Load Capacity | 6000 lbs |
Description
The welded Aluminum Pallet is what the food and chemical industries have always wanted. The unit stands up to high-power steam, brushes, or pads. It's easy to clean with a power washer. Features a non-skid surface for easy transportation of all products. This pallet is durable and re-usable with a skid bottom entry for pallet and fork truck use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Dove Gray (EA10361800-05)
- ANVIL Welded Bracket, Medium, Length 12 In (0500086202)
- KRUEGER Therma Level Gauge, Tank 42" D, 1.5" NPT (H-1.5-42)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- VESTIL Aluminum Half Pallet Skid, 24 in L, 24 in W, 5.0625 H (AP-2424-SB)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.5 in L, 47.5 in W, 5.5 H (PLPS-4848)
- VESTIL High Density Polyethylene (HDPE) Pallet, 39 in L, 46.875 in W, 5.5 H (PLPS-4840-9L)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)
- VESTIL High Density Polyethylene (HDPE) Nestable Skid, 39.125 in L, 46.875 in W, 5.5 H (SKID-20)
- Vestil Pallets