Shop All Pallets
Vestil
Aluminum Pallet, 47.875 in L, 42 in W, 5.0625 H
Mfr # AP-ST-4248-SB
Zoro # G901793732
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 47.875 in
- Width 42 in
- Height 5.0625
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 47.875 in |
Width | 42 in |
Height | 5.0625 |
Overall Height | 5.0625 in |
Overall Length | 47.875 |
Size | 47.875 in x 42 in x 5.0625 in |
Overall Width | 42 in |
Depth | 47.875 |
Details
Item | Pallet |
Color | Silver |
Material | Aluminum |
Fork Entry | 2-Way Entry |
Load Capacity | 6000 lbs |
Description
A welded Aluminum Pallet is a great asset for a variety of industries. The open design enables quick and simple cleaning. This pallet is durable and re-usable with a skid bottom entry for pallet and fork truck use. Large static capacity allows for load both big and small.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Upright (UP48GRAY)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Green (30138GREENBLANK)
- AMGOOD 24in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-2424-SG)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Red (QUS997RD)
- VESTIL High Density Polyethylene (HDPE) Pallet, 39 in L, 46.875 in W, 5.5 H (PLPS-4840-9L)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.5 in L, 47.5 in W, 5.5 H (PLPS-4848)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47 in L, 39.25 in W, 6.5 H (PLPS-4840)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 5/8 in H (40X48 CP EXP W/RUNNERS)
- Vestil Pallets