Shop All Pallets
This Product is Discontinued
Vestil
Aluminum Pallet, 47.875 in L, 42 in W, 5.0625 H (Discontinued)
Mfr # AP-ST-4248-4W
Zoro # G201793692
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 47.875 in
- Width 42 in
- Height 5.0625
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 47.875 in |
Width | 42 in |
Height | 5.0625 |
Depth | 47.875 |
Overall Length | 47.875 |
Overall Height | 5.0625 in |
Size | 47.875 in x 42 in x 5.0625 in |
Overall Width | 42 in |
Details
Item | Pallet |
Color | Silver |
Material | Aluminum |
Fork Entry | 4-Way Entry |
Load Capacity | 6000 lbs |
Description
A welded Aluminum Pallet is a great asset for a variety of industries. The open design enables quick and simple cleaning. This pallet is durable and re-usable with a four-way entry for pallet and fork truck use. Large static capacity allows for load both big and small.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.