Shop All Pallets
Vestil
Aluminum Pallet, 47.875 in L, 40 in W, 5.0625 H
Mfr # AP-4048-SB
Zoro # G701795233
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 47.875 in
- Width 40 in
- Height 5.0625
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 47.875 in |
Width | 40 in |
Height | 5.0625 |
Depth | 47.875 |
Overall Height | 5.0625 in |
Overall Width | 40 in |
Size | 47.875 in x 40 in x 5.0625 in |
Overall Length | 47.875 |
Details
Item | Pallet |
Color | Silver |
Material | Aluminum |
Load Capacity | 6000 lbs |
Fork Entry | 2-Way Entry |
Description
The welded Aluminum Pallet is what the food and chemical industries have always wanted. The unit stands up to high-power steam, brushes, or pads. It's easy to clean with a power washer. Features a non-skid surface for easy transportation of all products. This pallet is durable and re-usable with a skid bottom entry for pallet and fork truck use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERRICK MACHINE CO Hanger Cloth Tubulr Giant Wht (C84311-GH)
- CRAWFORD PRODUCTS 6 DBL Prong Peg Hook (14460-125)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71123)
- STEEL KING Pallet Rack Beam, Steel (SBRUM475108ZCP)
- VESTIL Aluminum Half Pallet, 24 in L, 48 in W, 5.0625 H (AP-4824-SB)
- VESTIL Aluminum Heavy Duty Aluminum Pallet, 48 in L, 40.125 in W, 6 H (AP-4048)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)
- VESTIL Black Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLACK)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet, 39.25 in L, 47.25 in W, 6 H (PLPR-4840-ST)
- GLOBAL INDUSTRIAL 48L x 48W Galvanized Steel Pallet (298534)
- Vestil Pallets