Shop All Bottles & Jars
Vestil
Aluminum Metal Bottle, 8 oz
Mfr # BTL-MA-8
Zoro # G103510052
product price: $4.49
/ea
Sold in multiples of 8 for $35.92
$35.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 fl oz
- Material Aluminum
- Height 6.75
- Width 1.9375
- Length 1.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BTL-MA-8
- Zoro # G103510052
- UPC # 691215068604
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 6.75 |
Width | 1.9375 |
Length | 1.9375 |
Depth | 1.9375 |
Outside Dia. | 0.781 in |
Overall Height | 6.75 |
Overall Length | 1.9375 |
Size | 1.9375 x 1.9375 x 6.75 |
Overall Width | 1.9375 |
Details
Capacity | 8 fl oz |
Material | Aluminum |
Color | Silver |
Weight | 0.09 |
Features | General-purpose metal bottle makes storage or shipping convenient. Ideal for use in applications where glass and plastic are too fragile. Aluminum bottle is lightweight and rigid for ideal operation. Includes polypropylene white threaded cap with polyethylene foam liner for optimal results |
Application | General-purpose metal bottles for use in applications where glass and plastic are too fragile. |
Description
This general-purpose metal bottle is for use in applications where glass and plastic are too fragile. This Aluminum bottle is lightweight and rigid. Includes polypropylene (PP) white threaded cap with polyethylene (PE) foam liner.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- ZORO SELECT Vial with Cap, 7mL, PK10 (VIAL-2.5C-10)
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09035-52)
- VESTIL Aluminum Metal Bottle, 4 oz (BTL-MA-4)
- VESTIL Aluminum Metal Bottle, 2 oz (BTL-MA-2)
- TRICORBRAUN 59 Oz Pet Pinch Clear, Square, 43Tamper Evident, Juice, W/ Green P/P Tamper Evident Closure (141692)
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- DART 4J6 PEC 4 oz Squat Container, 1000PK (4J6 (S))
- PIPELINE PACKAGING Wide Mouth Glass Jar, 8 oz. (08-04-085-00005)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-26)
- Vestil Labware