Shop All Bottles & Jars
Vestil
Aluminum Metal Bottle, 4 oz
Mfr # BTL-MA-4
Zoro # G903510047
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 fl oz
- Height 4.3438
- Material Aluminum
- Width 1.75
- Length 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BTL-MA-4
- Zoro # G903510047
- UPC # 691215068598
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 4.3438 |
Width | 1.75 |
Length | 1.75 |
Outside Dia. | 0.781 in |
Depth | 1.75 |
Overall Length | 1.75 |
Overall Width | 1.75 |
Overall Height | 4.3438 |
Size | 1.75 x 1.75 x 4.3438 |
Details
Capacity | 4 fl oz |
Material | Aluminum |
Color | Silver |
Application | General-purpose metal bottles for use in applications where glass and plastic are too fragile. |
Features | General-purpose metal bottle makes storage or shipping convenient. Ideal for use in applications where glass and plastic are too fragile. Aluminum bottle is lightweight and rigid for ideal operation. Includes polypropylene white threaded cap with polyethylene foam liner for optimal results |
Weight | 0.06 |
Description
This general-purpose metal bottle is for use in applications where glass and plastic are too fragile. This Aluminum bottle is lightweight and rigid. Includes polypropylene (PP) white threaded cap with polyethylene (PE) foam liner.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC Nalgene 20 L, 5.5 gal., Hdpe Rectangular (2320-0050)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 3 (27134003)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- UNITED SCIENTIFIC Watch Glasses, 200Mm Diameter, PK 12 (WGL200)
- VESTIL Aluminum Metal Bottle, 2 oz (BTL-MA-2)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 12x24", 2.0mL, Red, PK500 (5010)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- MICRO ESSENTIAL Single Roll Insta-Chek Test Paper Dispen (93)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- PERKIN ELMER Nebulizer Grease (03030405)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Green (6FAU2)
- Vestil Bottles & Jars