Shop All Cable Protectors
This Product is Discontinued
Vestil
Aluminum Hose/Cable Bridge, 48", Black (Discontinued)
Mfr # LHCR-48-BK
Zoro # G4982979
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Load Capacity 10000
- Color Black
- Length 48
- Width 9.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LHCR-48-BK
- Zoro # G4982979
- UPC # 691215100953
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 48 |
Width | 9.125 |
Height | 1.5 |
Details
Item | Aluminum Hose/Cable Bridge,48",Black |
Material | Aluminum |
Load Capacity | 10000 |
Color | Black |
Description
Aluminum Hose/Cable Bridge,48 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.