Shop All Pallets
Vestil
Aluminum Heavy Duty Pallet, 48 in L, 48.125 in W, 6 H
Mfr # AP-4848
Zoro # G5045839
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Key Features
- Length 48 in
- Height 6
- Color Silver
- Material Aluminum
- Fork Entry 2-Way Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 48 in |
Width | 48.125 in |
Height | 6 |
Details
Item | Heavy Duty Pallet |
Color | Silver |
Material | Aluminum |
Fork Entry | 2-Way Entry |
Load Capacity | 6000 lbs |
Description
Heavy Duty Alum Pallet,4K 48 x 48 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- ULTRATECH Open Head Overpack Drum, Polypropylene, 30 gal, Unlined, Yellow (0585)
- AKRO-MILS Red Plastic Lid (35241RED)
- KRUEGER Therma Level Gauge, Tank 43" D, 1.5" NPT (H-1.5-43)
- VESTIL High Density Polyethylene (HDPE) Nestable Skid, 39.125 in L, 46.875 in W, 5.5 H (SKID-20)
- VESTIL Steel Pallet, 48 in L, 42 in W, 4.75 H (SPL-4248)
- VESTIL High Density Polyethylene (HDPE) Pallet, 39 in L, 46.875 in W, 5.5 H (PLPS-4840-9L)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- VESTIL Aluminum Half Pallet, 24 in L, 20 in W, 6 H (AP-2024)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-ORANGE)
- GLOBAL INDUSTRIAL 42L x 48W Galvanized Steel Pallet (298533)
- Vestil Pallets