Shop All Pallets
Vestil
Aluminum Heavy Duty Pallet, 48 in L, 42.125 in W, 6 H
Mfr # AP-4248
Zoro # G5045857
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Height 6
- Color Silver
- Material Aluminum
- Fork Entry 2-Way Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 48 in |
Width | 42.125 in |
Height | 6 |
Details
Item | Heavy Duty Pallet |
Color | Silver |
Material | Aluminum |
Fork Entry | 2-Way Entry |
Load Capacity | 6000 lbs |
Description
Heavy Duty Alum Pallet,4K 42 x 48 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-209BL)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV5)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 6 (D3646AA3A2)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, GRY (BS2428P - G)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47 in L, 39.25 in W, 6.5 H (PLPS-4840)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.5 in L, 47.5 in W, 5.5 H (PLPS-4848)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- VESTIL Steel Pallet, 48 in L, 42 in W, 4.75 H (SPL-4248)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 24 in L, 24 in W, 5 1/2 in H (24X24 MODULAR POP PALLET)
- Vestil Pallets